This item is Discontinued.

Wholesale Interiors Wholesale Interiors 1705-Blue Baxton Studio Mathias Mid-century Modern Fabric Upholstered Lounge Chair; Blue 1705-Blue

Wholesale Interiors 1705-Blue Baxton Studio Mathias Mid-century Modern Fabric Upholstered Lounge Chair; Blue (Discontinued)

  • Mfr # 1705-Blue
  • Zoro # G503917086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705-Blue
Zoro #
G503917086
UPC #
842507132484
Country of Origin
China

Description

Sit back and relax in style with the Mathias recliner. The Mathias recliner's modern and contemporary-inspired look exemplifies the minimalist chic of modern design. Constructed with sturdy hardwood and plywood, this chair is built to last. Enjoy comfort with the chair's reclining back, raiseable footrest, and hidden steel push-back mechanism. The Mathias features blue fabric, button-tufted upholstery over foam padding, making this a cozy addition to your living room, home office or entertainment room. Walnut-finished eucalyptus legs complete the sophisticated style of the Mathias. Made in China, this recliner requires assembly.

Features
  • Mid-century modern recliner
  • Blue fabric upholstery
  • Walnut wood finishing
  • Reclining back with raisable footrest
  • Button-tufting design
  • Assembly required
  • Fabric "Dacron 100%"-Eucalyptus Wood-HDF-Foam
Specifications
  • Color: Blue
  • Dimensions: 37.4" H x 29.53" W x 32.68" D
  • Seating Dimensions: 18.9" H x 21.65" W x 20.08" D
  • Height (from Floor to Top of Arms): 23.43" H
  • Legs: 6.1" H
  • Weight: 76.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.