Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13.8 cu.ft. Digital Upright Convertible SS Deep Freezer/Refrigerator

  • Mfr # UDF-139SS

  • Zoro # G7967846


product price: $1,104.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UDF-139SS
Zoro #
G7967846
UPC #
852749006665
Country of Origin
China

Description

Perfect for your freezing and storage requirements, the Whynter 13.8 cu.ft. Energy Star Digital Upright Convertible Deep Freezer / Refrigerator gets you the additional storage space you need with the features you desire. Its efficient design and smart insulation makes this 13.8 cu.ft. deep freezer an ENERGY STAR® rated appliance to help you save on energy bills. A powerful fan-circulated cooling system allows precise airflow for efficient temperature distribution and the convenient frost-free design minimizes the need to manually defrost this upright freezer.
Always looking to make our appliances just a little better, this convertible unit can be set as a refrigerator or a freezer.
The Whynter UDF-139SS comes with sliding cabinets, freezer door rack shelves, and storage basket for versatility and flexibility to organize your favorite foods for quick, easy access and selection.
Convertible Deep Freezer / Refrigerator
This convertible refrigerator/deep freezer has an advanced design feature that lets you change it from a freezer to a refrigerator and vice-versa.
Quick Freeze and Consistent Temperature
Equipped with an adjustable digital temperature control, the Whynter UDF-139SS gives you better control over the desired interior temperature. The adjustable temperature control also helps set different temperatures to store different categories of food items. The Whynter UDF-139SS features a Quick-Freeze option which enables the unit to run continuously to help cool large quantities of warm product faster.
Frost-free
This feature saves you maintenance by preventing icy buildup and never have to empty the contents to manually defrost.
Open-Door Warning System
To reduce the risk of temperature loss, the freezer is equipped with an Open-Door alarm feature which sounds if the freezer door is left unopened for more than 1 minute.
Soft LED interior lighting
The unit is also equipped with interior LED lighting which automatically illuminates when door is open which makes it easier to organize and retrieve your freezer’s contents in low light conditions.
Temperature Memory Function
In the event of a power interruption (power surge, breaker switch, etc.), the Whynter UDF-139SS conveniently restarts at the previously set function mode and settings when power is restored.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.