
14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump
Mfr # ARC-148MHP
Zoro # G7972204
product price: $596.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ARC-148MHP
Zoro #
G7972204
UPC #
850956003705
Country of Origin
China
Description
14000 BTU Portable Air Conditioner and Heater with 3M and SilverShield Filter plus Autopump. Specifically designed to be mobile and powerful, the Whynter ARC-148MHP portable air conditioner with Heat can be easily setup in almost any indoor location and is often required in data closets / server rooms, bedrooms, classrooms, garages / workshops and other high-cooling demand settings. This ARC-148MHP portable air conditioner provides a powerfu 14,000 BTU cooling output while maintaining a compact and portable profile. Hassle-free operation
This unit features advanced self-evaporating technology, which uses and recycles moisture collected during the cooling process to produce cool air and minimize condensate build-up. It also features an auto-restart function which it automatically restarts on the previous settings after power outage. Additionally, the unit can also be programmed with a 24hr timer to activate or shut-off at preset times.Cleaner and fresher air. This unit also features a separate dehumidifying mode that enables it to be used as a room dehumidifier as needed. A 3M© Filter and SilverShield washable pre-filter are equipped standard on this air conditioner to help keep the cooled air cleaner and fresher.
This unit features advanced self-evaporating technology, which uses and recycles moisture collected during the cooling process to produce cool air and minimize condensate build-up. It also features an auto-restart function which it automatically restarts on the previous settings after power outage. Additionally, the unit can also be programmed with a 24hr timer to activate or shut-off at preset times.Cleaner and fresher air. This unit also features a separate dehumidifying mode that enables it to be used as a room dehumidifier as needed. A 3M© Filter and SilverShield washable pre-filter are equipped standard on this air conditioner to help keep the cooled air cleaner and fresher.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.