This item is Discontinued.

No Product Image Available

1332 Captive Thimble Shackle (Discontinued)

  • Mfr # 1495
  • Zoro # G908048149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1495
Zoro #
G908048149
UPC #
768536014952
Country of Origin
Unknown

Description

Thimble Shackle Captive Pin Diameter 10mm 1332 Features Thimble shackle with captive pin forged in grade 316L stainless steel Allows to spliced a rope without adding an additional thimble With the captive pin, no risk to lose the pin Outstanding working and breaking loads Applications Mainsheet halyards Max rope size 16 mm Specifications Materials 316 stainless steel grade Working load lb 3350 Breaking load lb 11020 Weight lb 0322 Dimensions see 2nd image A inch 2164 B inch 2532 C inch 2564 D inch 2532 D diameter inch 2564 E inch 2364 F inch 34764 G inch 218

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.