This item is Discontinued.

Wichard Marine 1332 Self Locking Bow Shackle 1245

1332 Self Locking Bow Shackle (Discontinued)

  • Mfr # 1245
  • Zoro # G608172243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245
Zoro #
G608172243
UPC #
768536012453
Country of Origin
Unknown

Description

SelfLocking Bow Shackle Diameter 10mm 1332 Features Selflocking bow shackle forged in grade 316L stainless steel The pin is locked into one of the indentations No risks of loosening due to vibrations Outstanding working and breaking loads WLL only for industrial applications lifting ie CE marking and batch number Applications To be used when ample room is required Possibility to attach several lines or cables Specifications Materials 316 stainless steel grade Working load lb 3350 WLL lb 1890 Breaking load lb 9470 Weight lb 0302 Dimensions A inch 12732 B inch 2532 C inch 2564 D inch 2532 D diameter inch 2564 E inch 2364 M inch 2364

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.