This item is Discontinued.

Wichard Marine 14 Captive D Shackle 1403

14 Captive D Shackle (Discontinued)

  • Mfr # 1403
  • Zoro # G308030720
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1403
Zoro #
G308030720
UPC #
768536014037
Country of Origin
Unknown

Description

Captive Pin D Shackle Diameter 6mm 14 Features Captive pin D shackle forged in grade 316L stainless steel The pin is connected to the body at all times even when opened The pin is locked into one of the indentations No risks of loosening due to vibrations Outstanding working and breaking loads Applications Standard applications of shackle Attachment applications blocks, head Specifications Materials 316 stainless steel grade Working load lb 1490 WLL lb 970 Breaking load lb 4850 Weight lb 0062 Dimensions see 2nd image A inch 2532 B inch 1532 C inch 932 D inch 3564 D diameter inch 1564 E inch 1564 F inch 12764 G inch 11764

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.