This item is Discontinued.

Wichard Marine 316 Self Locking Bow Shackle 1242

316 Self Locking Bow Shackle (Discontinued)

  • Mfr # 1242
  • Zoro # G108172163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1242
Zoro #
G108172163
UPC #
768536012422
Country of Origin
Unknown

Description

SelfLocking Bow Shackle Diameter 5mm 316 Features Selflocking bow shackle forged in grade 316L stainless steel The pin is locked into one of the indentations No risks of loosening due to vibrations Outstanding working and breaking loads WLL only for industrial applications lifting ie CE marking and batch number Applications To be used when ample room is required Possibility to attach several lines or cables Specifications Materials 316 stainless steel grade Working load lb 880 WLL lb 440 Breaking load lb 2200 Weight lb 0037 Dimensions see 2nd image A inch 2932 B inch 2564 C inch 1364 D inch 2564 D diameter inch 1364 E inch 532 M inch 6364

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.