
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424
Zoro #
G908092197
UPC #
768536014242
Country of Origin
Unknown
Description
Captive Pin Twisted Shackle Diameter 8mm 516 Features Captive pin twisted shackle forged in grade 316L stainless steel The pin is connected to the body at all times even when opened The pin is locked into one of the indentations No risks of loose due to vibrations Outstanding working and breaking loads Singlehanded operation for more safety Part 1424 is not suitable for lifting applications Applications Perfect for application where a 90eg angle twist setup is required Often used to attach an unarticulated part block on a rail or on purchases Specifications Materials 316 stainless steel grade Working load lb 2200 Breaking load lb 8150 Weight lb 0198 Dimensions see 2nd image A inch 22164 B inch 58 C inch 2364 D inch 4564 D diameter inch 516 E inch 516 F inch 3532 G inch 12132
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.