Hand Woven Basket, Wicker Basket - Perfect Storage Basket, Garden Party Decoration or Picnic

  • Mfr # QI004725

  • Zoro # G715954411


product price:  $23.69
/ea

Key Features

Length
11.5 in
Width
15.25 in
Material
Willow
Color
Red
Height
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004725
Zoro #
G715954411
UPC #
651355047259
Country of Origin
China

Dimensions

Length
11.5 in
Width
15.25 in
Height
14.25 in

Details

Material
Willow
Item
Baskets and Bins
Color
Red

Description

Enhance your home with this beautifully crafted wicker storage basket, perfect for various home decor needs. Ideal for the kitchen table, it serves as a stylish kitchen organizer and pantry organizer, providing effective kitchen storage solutions while adding a touch of elegance to your space. Use it as a fruit basket for the kitchen to showcase fresh produce, or as a pantry storage option to keep snacks and a variety pack of dried fruit snacks for adults and kids organized. This versatile basket is also perfect for garden decor, seamlessly blending functionality with aesthetic appeal. Whether youre hosting a gathering or planning a party, it makes an excellent kitchen countertop organizer or a decorative accent for your event. Designed for special occasions, this wicker basket is perfect for an outdoor wedding decor and as a thoughtful wedding gift. Its also a wonderful choice for Christmas gifts and decorations, Halloween gifts, and Thanksgiving celebrations, making it a staple for your seasonal decor. Whether used for birthday gifts or as party favors, this basket adds charm and practicality to any event, ensuring your home remains beautifully organized and inviting.


  • Measuring 15.25" W x 11.5" D x 14.25" H, this willow picnic basket features an easy-to-grip handle for effortless carrying. Perfect for outdoor picnics or as a storage solution, it's also great as a party favor holder, Halloween basket, or for wedding decorations and favors, adding a rustic charm to any event.
  • Crafted from natural willow and hand-woven, this versatile basket adds rustic charm to any space. Ideal for living room decor, modern farmhouse settings, or seasonal accents, it's perfect for Christmas decorations, a centerpiece for Thanksgiving gatherings, or Halloween party decorations, blending natural beauty with functionality.
  • This basket is sturdy, firm, and lightweight, ensuring durability without sacrificing elegance. Designed to hold a variety of items, it's perfect for organizing snacks, candy, food, nuts, and even as an egg or bread basket. Ideal for displaying Christmas candy or serving treats, it combines practicality with a touch of sophistication.
  • Easy to clean and maintain basket that offers multifunctional storage and organization. Perfect for keeping countertops, tables, and pantries neat, it serves as a stylish kitchen decor piece. It blends decorative appeal with practical use, making it a versatile organizer for various kitchen essentials while adding a touch of elegance to your space.
  • This versatile basket is the perfect gift idea for any occasion, making it ideal for gifts for women, weddings, and Christmas. Perfect for Halloween party or housewarming gifts for new homes, it also works well as anniversary gift for couple. Use it to create memorable Halloween gift baskets or surprises for any celebration with charm and elegance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.