Wine & Cheese Picnic Basket - Wicker Tote Bag for Outdoor Parties, Camping, Travel &

  • Mfr # QI004771

  • Zoro # G615954405


original price:  $132.99 , new price: $119.99 , 9 percent off
new price:  $119.99
/ea
Free Shipping & Returns

Key Features

Length
7 in
Color
Beige
Height
17 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QI004771
Zoro #
G615954405
UPC #
651355047716
Country of Origin
China

Dimensions

Length
7 in
Height
17 in
Width
12 in

Details

Item
Misc
Color
Beige

Description

This woven wicker picnic tote basket is more than just an essential for outdoor escapades; its the perfect accessory for various occasions, from wine tastings and concerts to tailgating, poolside lounging, road trips, and lakeside retreats. Whether relaxing by the water, exploring nature, or savoring a picnic in the park, this versatile wicker bag enhances every moment. Set with a wooden cheese board that doubles as a charcuterie board, a cutting knife, and a corkscrew, its ideal for carrying wine, cheese, fruits, and snacks. The wooden cheese board can also serve as a fruit platter or holder during family picnics. Whether for a wedding gift, a Christmas gift for couples, or a thoughtful present for any special occasion, this unique and functional piece elevates any outdoor experience. In addition to its use as a wine and cheese carrier, it can also serve as a hiking bag or beach bag, offering convenient storage for all your essentials. Make any outing unforgettable with this beautiful and practical wicker basket, designed for those who cherish great company and unforgettable experiences.


  • Measuring 12" wide, 7" deep, and 17" high, this pi
  • Crafted from sturdy, handmade wicker, this picnic
  • This wine and cheese carrier features a versatile
  • To maintain the beauty and longevity of your cheese and wine bag, simply wipe it clean with a soft, damp cloth after each use. Avoid soaking or submerging it in water to preserve the wicker's natural texture. For stubborn stains, use a mild soap solution and a soft brush to gently clean the affected areas. Store the basket in a cool, dry place when not in use to prevent damage from humidity or direct sunlight. Regularly check the canvas fabric flap for any signs of wear and gently spot clean as needed to keep it looking its best.
  • Our wine and cheese basket is an excellent gift for any occasion. With its natural wicker craftsmanship, it offers a blend of rustic charm and practicality, making it a thoughtful choice for any celebration. It may be an anniversary, housewarming, or holiday. Ideal for wine lovers and outdoor enthusiasts, it's perfect for intimate gatherings. This carrier is a unique and memorable gift that will be treasured by friends, family, and loved ones. Whether for a special event or a simple gesture, it's a timeless and functional gift they'll appreciate.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.