Zoro Homepage

Handwoven Laundry Basket with Liner & Handles - Boho Decorative Storage Hamper for Clothes

  • Mfr # QI003106.BN.NEW

  • Zoro # G815917071


product price: $60.49
/ea

Key Features

Overall Length
14.5 in
Material
Willow
Overall Height
13 in
Overall Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI003106.BN.NEW
Zoro #
G815917071
UPC #
651355244153
Country of Origin
China

Dimensions

Overall Length
14.5 in
Overall Height
13 in
Overall Width
17.5 in

Details

Item
Baskets and Bins
Material
Willow
Color
Brown

Description

This handwoven willow wicker basket is a versatile addition to any home, offering both practical storage and an elegant way to enhance your living room decor and home settings. Its natural texture and timeless design make it an ideal choice for those seeking to blend style and function. Perfect for organizing household supplies, storing stuffed animals in the nursery, or keeping linens neat, its durable construction ensures long-lasting use while maintaining its beauty. Designed to create a cozy, clutter-free environment, this basket fits effortlessly into any space. Its neutral color complements a wide range of interior styles, from rustic to modern, and adds a charming touch to your living area. Whether placed in the living room, bedroom, or bathroom, it brings both order and beauty to your home. Ideal for farmhouse, boho, and contemporary decor, it can also serve as a thoughtful gift basket. This wicker storage solution helps you stay organized while adding a decorative element to your living space.


  • Measuring 18" W x 15" D x 13" H, this versatile ha
  • Made from sturdy, durable willow materials, this h
  • Simplify laundry day with this large handwoven dir
  • This versatile storage basket is perfect for various uses around the home. Place it by the front door to store hats or kids' shoes, in the living room for blankets and decorative pillows, or the bathroom for dirty clothes and towels. Use it in the corner to organize books and magazines, in the kitchen for vegetables and fruits, or to store other home supplies. Its practical design helps keep your space neat while adding a stylish touch to any room.
  • Easy to clean and maintain, simply wipe it down with a damp cloth to remove dust and debris. Spot clean with mild soap and water for deeper cleaning, then air dry completely. This versatile basket is perfect for a variety of occasions. It can serve as a charming gift basket or stylish storage solution. Its neutral design allows it to easily complement any room decor, making it both a functional and decorative addition to your home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.