Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Hand-Woven Basket with Handle - Ideal as Gift Basket, Food Storage, Flower and

  • Mfr # QI004724

  • Zoro # G815916937


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Length
4.75 in
Width
6.5 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004724
Zoro #
G815916937
UPC #
651355047242
Country of Origin
China

Dimensions

Length
4.75 in
Width
6.5 in
Height
11 in

Details

Item
Baskets and Bins
Material
Bamboo

Description

Elevate your kitchen organization and decor with this versatile wicker storage basket, designed to seamlessly blend functionality with style. Perfect for holding a variety of snacks, including fruit snacks, nuts, and dried fruit, it serves as an attractive fruit basket or pantry organizer. Place it on your kitchen table for easy access to treats or use it as a decorative piece that complements your boho decor. Ideal for gift-giving, this empty basket can be transformed into personalized gift baskets for women, making it a thoughtful thank-you gifts for any occasion. Its simple design allows for versatile use, whether as a kitchen organizer for daily snacks or as an elegant storage solution for wine bottles and other essentials. Crafted for optimal kitchen storage, this basket enhances the aesthetic appeal of your space while keeping everything organized and easily accessible. Embrace the charm of this wicker basket and make it a staple in your home for stylish and practical storage solutions.


  • Measuring 6.5" W x 4.75" D x 11" H, this charming small basket is a versatile addition to any space. Whether used as a decorative piece in your kitchen, a stylish picnic basket, or a thoughtful touch for baby showers, this basket brings both functionality and visual appeal.
  • Perfect as an Easter basket for collecting treats, a festive Christmas basket or even a spooky basket filled with Halloween surprises, it also serves as a convenient snack organizer, adding a rustic flair to any setting. With its timeless design, this basket is an ideal choice for enhancing seasonal celebrations and everyday decor alike.
  • Made from sturdy bamboo, this basket is ideal for storing chocolates, fruits, or food items. Perfect as kitchen decor or a boho-inspired table centerpiece, its design combines functionality and elegance, adding versatility to any setting. Whether used as a decorative bucket for organizing small essentials, it brings timeless charm to any space.
  • With its simple design this versatile bamboo basket is a stylish addition to any setting. Lightweight yet durable, it is easy to clean and features comfortable carrying handle for easy transport. Perfect for garden parties, weddings, or fiesta party decorations, this basket is ideal for decorative storage and enhances any space with its boho charm.
  • Our versatile empty gift basket is perfect for any occasion. Great for thank-you gifts, housewarming presents, or a personalized birthday baskets. It also makes memorable anniversary and Christmas gift basket, adding a stylish touch to your celebrations. Elevate your gift-giving with this functional basket that express appreciation and love.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.