Picnic Basket with Handle and Washable Plaid Liner - Ideal for Outdoor Adventures,

  • Mfr # QI004718.S

  • Zoro # G315954408


product price:  $19.15
/ea

Key Features

Material
Willow
Length
7.5 in
Width
9.75 in
Color
Blue
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004718.S
Zoro #
G315954408
UPC #
651355242074
Country of Origin
China

Dimensions

Length
7.5 in
Width
9.75 in
Height
9.5 in
Size
Small

Details

Material
Willow
Item
Baskets and Bins
Color
Blue

Description

This beautifully woven basket is a stylish and functional addition to your home. Ideal as a fruit or bread basket, it enhances your kitchen and dining experience by keeping your favorite treats organized and accessible. This large wicker basket serves as an excellent solution for organizing your living space. Whether you need storage in the living room, a charming picnic accessory for outdoor gatherings, or a decorative piece in any room, this basket is versatile enough for any purpose. Its sturdy handle allows for easy transportation, making it simple to carry to picnics or events. Looking for thoughtful gift ideas? This wicker basket is a fantastic choice for weddings, housewarmings, or special occasions. Fill it with treats, kitchen essentials, or decorative items to create a memorable gift that will surely impress. Its timeless design and multifunctionality make it a cherished addition to any home, perfect for those who appreciate both elegance and practicality. Whether for organizing, gifting, or enhancing outdoor adventures, this wicker basket beautifully combines beauty and utility.


  • This sturdy picnic basket measures 9.75"W x 7.5"L
  • Share delightful moments with your loved one using
  • This wicker basket features a wide opening, allowi
  • The multifunctional basket is perfect for nature enthusiasts, offering a variety of practical uses. It's ideal for gathering fresh flowers, fruits, and vegetables from the garden, or for picking mushrooms. You can also use it as an egg basket, convenient toy storage, or festive Halloween basket.
  • Our multi-purpose decorative basket is a perfect gift for any occasion, whether it's a wedding, Christmas, or Valentine's Day. It also serves as a versatile flower basket or harvest basket. Additionally, its timeless design adds elegance to any outing and doubles as a lovely kitchen decor piece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.