Set of 3 Rattan Woven Baskets with Handle and Plastic Lining, Sturdy and Stylish Picnic and Gift

  • Mfr # QI004704

  • Zoro # G715916976


product price: $51.85
/ea

Key Features

Color
Brown
Height
17 in
Width
12 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004704
Zoro #
G715916976
UPC #
651355047044
Country of Origin
China

Dimensions

Height
17 in
Width
12 in
Length
9 in

Details

Color
Brown
Item
Baskets and Bins
Material
Rattan

Description

Crafted from natural rattan, these woven baskets combine durability with comfortable grip handles, making them sturdy and resilient. Available in three different sizes, the smallest baskets are especially ideal for flower girls or holding smaller items. Their versatile design suits a variety of uses, from charming flower girl baskets to practical storage solutions and elegant decorative pieces. With their perfect sizes for diverse needs, these high-quality baskets were a standout hit at weddings and continue to impress with their beautiful and intricate weaving. Whether used to create a romantic and warm atmosphere, as picnic baskets, egg baskets, or fruit baskets for kitchen counters, or for organizing items in offices, schools, cars, gardens, or supermarkets, they offer both practicality and style. Additionally, they make thoughtful and delightful gifts for sisters, family members, partners, or neighbors, adding a touch of elegance to any occasion. Ideal for creating lovely floral arrangements or as charming additions to settings like Halloween or farming activities, these wicker baskets blend beauty with functionality, enhancing any environment they grace.


  • Dimensions: Large (11"W x 9"D x 17"H), Medium (10"W x 7"D x 15"H), Small (8"W x 5"D x 12"H). These baskets are crafted to combine functionality with elegance, offering a natural charm. Ideal for outdoor picnics and garden gatherings, they provide a versatile solution for organizing picnic essentials or serving as flower and vegetable baskets.
  • Built to Last: These high-quality woven baskets are designed for both durability and style. Each picnic basket includes strong handles for effortless carrying and a plastic lining to keep your items secure and dry. Ideal for trips to the park, beach, or meadows, the rattan material makes the baskets lightweight and easy to carry.
  • Convenient Design: With their thoughtfully crafted rectangular shape, these wicker baskets are designed to provide effortless access to your food and beverages, allowing for smooth and quick serving. The classic and stylish appearance makes this rattan basket set perfect for creating a memorable outdoor dining experience with your loved ones.
  • Ideal for Various Uses: These decorative baskets are perfect for organizing snacks, toys, eggs, sweets, and other essentials. They also add a rustic touch to photo shoots, including weddings, baby showers, and family picnics. The smaller size makes them an ideal choice as flower girl baskets, perfect for carrying a variety of tasty treats and small treasures.
  • DIY Decoration and Gift Idea: These wicker baskets are ideal for a range of decorative projects. Personalize them with flowers, ribbons, lace, or dolls to create a beautifully customized piece. They make an excellent choice for wedding gifts, housewarmings, engagements, anniversaries, birthdays, holidays, or as a thoughtful thank-you basket.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.