Small Seagrass Wicker Picnic Basket with Handle - Versatile Gift Basket with Blue Ribbon for New

  • Mfr # QI004720

  • Zoro # G515954406


product price: $21.45
/ea

Key Features

Length
9.5 in
Color
Brown
Width
9.5 in
Material
Seagrass
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004720
Zoro #
G515954406
UPC #
651355047204
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
12.5 in

Details

Item
Baskets and Bins
Color
Brown
Material
Seagrass

Description

This versatile wicker basket with handle and blue ribbon transcends its role as a mere picnic essential, offering a stylish and practical storage solution for various events and celebrations. Perfectly sized to hold an array of items, it is ideal for storing Easter eggs and candy, showcasing your favorite wines, carrying fresh fruit, or organizing toys. Its adaptability makes it a must-have for any occasion, from intimate gatherings to grand celebrations. For weddings, this basket can be elegantly adorned with flowers or ribbons, making it a stunning centerpiece or a practical holder for greeting cards. At birthdays, it can be filled with delightful surprises, ensuring your loved ones feel special. When it comes to anniversaries, this basket serves as a thoughtful gift that can be personalized with items that reflect the couple's journey together. As a housewarming present, its a charming way to welcome friends into their new space while promoting sustainable practices by reducing the use of plastic bags. Moreover, its delightful design makes it an excellent choice for Halloween festivities, where it can hold treats for little trick-or-treaters or serve as a decorative piece. At baby showers, this basket can be filled with adorable gifts for the new arrival, adding a personal touch to the celebration. It also functions beautifully as a gift basket, allowing you to curate a selection of items for any occasion, ensuring your gift stands out. With its blend of practicality and charm, this multifunctional wicker basket for gifts seamlessly enhances your gatherings, making every celebration more memorable and enjoyable. Whether youre hosting a casual picnic, a festive holiday gathering, or a sophisticated event, this storage basket elevates the experience, providing both style and functionality for every special moment.


  • With dimensions of 9.5"W x 9.5"L x 12.5"H, this classic box picnic basket is crafted for convenience. Its lightweight build and comfortable handles allow for graceful portability, making it ideal for picnics in any setting. Suited to carry fruits, wine, snacks, or sweets, it serves as a refined gift package, adding a timeless charm to any occasion.
  • Though compact in size, this basket offers spacious storage, perfect for organizing picnic essentials like food, drinks, and cutlery. Its versatile design also makes it an excellent fruit basket or a charming addition to your farmhouse kitchen decor, combining functionality with rustic woven elegance.
  • Designed for outdoor adventures, this wicker storage basket is expertly crafted from high-quality materials to withstand various conditions. Its sturdy woven construction ensures exceptional durability. This versatile wicker woven basket is not only functional but also adds a charming touch to any outdoor gathering.
  • This small wicker basket with handle is perfect for Easter. Fill our seagrass basket with fruit candy and treats for the family or use it to collect eggs from your backyard chickens and store fresh herbs. Versatile and stylish, this basket offers endless possibilities for your garden décor.
  • This small basket is a practical storage solution for your home. Its durable construction ensures longevity, while the easy-to-clean surface allows for quick maintenance. Whether you need it for kitchen storage, or as a tiny toy organizer, this versatile basket seamlessly fits into any space, combining functionality with aesthetic appeal.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.