#10-32, Semi-Bottoming, Metric Fine, 3 Flutes, TiCN (Discontinued)
- Mfr # VTSFT5037
- Zoro # G7653987
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VTSFT5037
Zoro #
G7653987
UPC #
-
Country of Origin
United States
Dimensions
Thread Length
1/2 in
Shank Dia.
0.194 in
Overall Length
2 3/8 in
Tap Dimension Type
Inch
Tap Thread Size
#10-32
Pitch Diameter Limit
H7
Tap Size
#10
Details
Number of Pieces
1
Tap Finish
TiCN
Tap Style
Spiral Flute
List Number
VT-SFT
Standards
USCTI 302A
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
High Speed Steel
Number of Flutes
3
Tap Chamfer
Semi-Bottoming
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Item
Tap
Description
Tap, Overall Length 2 3/8 in, High Speed Steel, TiCN, Thread Length 1/2 in, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.