This item is Discontinued.

Widia 10.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS452A10000

10.00mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS452A10000
  • Zoro # G2536480
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS452A10000
Zoro #
G2536480
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
10.00 mm
Shank Dia.
10.00 mm
Overall Length
103.00 mm
Flute Length
61.00 mm
Maximum Drilling Depth
49 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Shank Length
40.00 mm
Drilling Depth
49.00mm
Drill Point Length
1.7100mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.3937
Drill Bit Finish
Black and Gold Oxide
Material
Carbide
Flute Type
Spiral
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
Yes
Application
Metalworking
List Number
TDS452
Grade
WM15PD
Point Type
TDS Point
Standards
ANSI, ISO
Helix Angle
30 Degrees
Sheeter Drill
No
Shank Type - Machining
Straight
Series
TDS452
Number of Coolant Holes
2
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Material Grade - Machining
WM15PD
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Jobber Length Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3937, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.