Zoro Homepage

10.30mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A10300

  • Zoro # G2752239


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.3 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A10300
Zoro #
G2752239
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118 mm
Drill Bit Size
10.3 mm
Shank Dia.
12 mm
Flute Length
71 mm
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Metric
Shank Length
45 mm
Drilling Depth
56.00mm
Maximum Drilling Depth
71 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
VDS202A
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4055
Flute Type
Spiral
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 10.3 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4055, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.