Zoro Homepage

10.40mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS202A10400

  • Zoro # G2752360


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
10.4 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS202A10400
Zoro #
G2752360
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
118 mm
Drill Bit Size
10.4 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Flute Length
71 mm
Depth:Dia. Ratio
5xD
Shank Length
45 mm
Drilling Depth
56.00mm
Maximum Drilling Depth
71 mm

Description

Jobber Length Drill Bit, Drill Bit Size 10.4 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4094, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.