Zoro Homepage

10.50mm Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # 17050210500

  • Zoro # G2737800


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Overall Length
118 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17050210500
Zoro #
G2737800
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
118 mm
Drill Bit Size
10.5 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
5xD
Flute Length
71 mm
Drilling Depth
56.00mm
Shank Length
45 mm
Drill Point Length
1.7950mm
Maximum Drilling Depth
56 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Multilayer PVD TiAlN for Steel, Cast Iron, Stainless Steel Materials
Flute Type
Spiral
Decimal Equivalent
0.4134
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
TDS502
Standards
ANSI, ISO
Coolant Fed
Coolant Through
Material Grade - Machining
WU25PD
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Conical Point
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Series
TDS502
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 10.5 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4134, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.