Zoro Homepage

12.00mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A12000

  • Zoro # G2535099


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Overall Length
218 mm
Drill Bit Point Angle
132 Degrees
Drill Bit Size
12 mm
Number of Flutes
2
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A12000
Zoro #
G2535099
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
218 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm
Flute Length
170 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Shank Length
45 mm
Drilling Depth
144.00mm
Drill Point Length
2.5680mm
Maximum Drilling Depth
144 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
List Number
TDS504
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4724
Flute Type
Spiral
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Spiral Direction
Right Hand
Series
TDS504
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
2
Material Grade - Machining
WU20PD
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.