This item is Discontinued.

Widia #14 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS453A04623

#14 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A04623
  • Zoro # G2538020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A04623
Zoro #
G2538020
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#14
Shank Dia.
6 mm
Overall Length
87.00 mm
Flute Length
49.00 mm
Maximum Drilling Depth
41 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
36.00 mm
Drilling Depth
41.00mm
Drill Point Length
0.7600mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.1820
Flute Type
Spiral
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Grade
WM15PD
Coolant Through
Yes
Application
Metalworking
List Number
TDS453
Point type
TDS Point
Standards
ANSI, ISO
Helix Angle
33 Degrees
Series
TDS453
Primary Material Application
Stainless Steel
Shank Type - Machining
Straight
Measurement System
Wire
Material - Machining
Carbide
Drill Bit Point Type
TDS Point
Finish - Machining
AlTiN
Sheeter Drill
No
Material Grade - Machining
WM15PD
Number of Coolant Holes
2
Primary Material Application ISO Code
M
Spiral Direction
Right Hand

Description

Jobber Length Drill Bit, Drill Bit Size #14, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.1820, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.