Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A06350

  • Zoro # G2534679


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1181/2500 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A06350
Zoro #
G2534679
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1181/2500 in
Drill Bit Size
1/4 in
Shank Dia.
5/16 in
Depth:Dia. Ratio
12xD
Flute Length
3 8583/10000 in
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
83.00mm
Shank Length
1 4173/10000 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0528 in
Drill Diameter Tolerance
M7
Maximum Drilling Depth
3 17/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
Decimal Equivalent
0.2500
Flute Type
Spiral
List Number
TDS504
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Primary Material Application ISO Code
K, M, P
Number of Coolant Holes
2
Sheeter Drill
No
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
TDS Point
Material Grade - Machining
WU20PD
Spiral Direction
Right Hand
Series
TDS504
Measurement System
Fractional Inch
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2500, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.