This item is Discontinued.

Widia 14.40mm Carbide 140 Deg. Jobber Length Drill Bit TDS453A14400

14.40mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A14400
  • Zoro # G2907447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS453A14400
Zoro #
G2907447
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
14.40mm
Shank Dia.
16.00 mm
Overall Length
197.00 mm
Flute Length
146.00 mm
Maximum Drilling Depth
146 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
48.00 mm
Drilling Depth
128.00mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
AlTiN
Decimal Equivalent
0.5669
Material
Carbide
Flute Type
Helical
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Coolant Through
Yes
Point Type
TDS Point
List Number
TDS453
Grade
WM15PD
Application
Metalworking
Helix Angle
30 Degrees
Measurement System
Metric
Number of Coolant Holes
2
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drill Bit Point Type
Conical Point

Description

Jobber Drill Bit, Drill Bit Size 14.40mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.5669, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.