This item is Discontinued.

Widia 15.50mm Carbide 140 Deg. Jobber Length Drill Bit TDS453A15500

15.50mm Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A15500
  • Zoro # G2907803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A15500
Zoro #
G2907803
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
15.50mm
Shank Dia.
16.00 mm
Overall Length
197.00 mm
Flute Length
146.00 mm
Maximum Drilling Depth
128 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
128.00mm
Shank Length
48.00 mm
Drill Point Length
2.6800mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6102
Drill Bit Finish
AlTiN
Flute Type
Spiral
Material
Carbide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
Point Type
TDS Point
Grade
WM15PD
Coolant Through
Yes
List Number
TDS453
Standards
ANSI, ISO
Helix Angle
29 Degrees
Material - Machining
Carbide
Number of Coolant Holes
2
Finish - Machining
AlTiN
Primary Material Application
Stainless Steel
Series
TDS453
Material Grade - Machining
WM15PD
Sheeter Drill
No
Shank Type - Machining
Straight
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Measurement System
Metric

Description

Jobber Length Drill Bit, Drill Bit Size 15.50mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.