16.00mm Carbide Black/Gold 130 Deg. Jobber Length Drill Bit

  • Mfr # TDG534A16000

  • Zoro # G2528799


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Overall Length
277 mm
Drill Bit Size
16 mm
Drill Bit Point Angle
130 Degrees
Flute Length
227 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDG534A16000
Zoro #
G2528799
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
277 mm
Drill Bit Size
16 mm
Flute Length
227 mm
Depth:Dia. Ratio
12xD
Shank Dia.
16 mm
Drill Bit Dimension Type
Metric
Depth x Dia. Ratio
12xD
Shank Length
48 mm
Drilling Depth
192.00mm
Drill Point Length
3.7300 mm
Drill Diameter Tolerance
K7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
192.00mm

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Decimal Equivalent
0.6299
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Number of Pieces
1
Point Type
Split Point Chisel Edge
Finish
Black and Gold Oxide
Coolant Through
Yes
Flute Type
Straight
Material
Carbide
List Number
TDG534
Drill Bit Grouping
Drill Bit
Grade
WN10HD
Application
Metalworking
Shank Type
Straight
Cutting Direction
Right Hand
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Shank Type - Machining
Straight
Sheeter Drill
No
Material Grade - Machining
WN10HD
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Aircraft Drill
No
Primary Material Application ISO Code
K, N
Series
TDG534
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
4 Facet Point
Point type
Split Point Chisel Edge
Spiral Direction
Neutral

Description

Straight Flute Drill Bit, Drill Bit Size 16 mm, 130 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.6299, Metric, 4 Facet Point Drill Bit Point Type, Flute Length 227 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.