Zoro Homepage

16.10mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A16100

  • Zoro # G2527170


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Overall Length
185 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
16.1 mm
Number of Flutes
2
Shank Dia.
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A16100
Zoro #
G2527170
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
185 mm
Drill Bit Size
16.1 mm
Shank Dia.
18 mm
Drill Bit Dimension Type
Metric
Flute Length
135 mm
Depth:Dia. Ratio
8xD
Shank Length
48 mm
Drilling Depth
113.00mm
Maximum Drilling Depth
135 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.6339
Flute Type
Spiral
List Number
TDS413
Application
Metalworking
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Coolant Fed
Coolant Through
Helix Angle
30 Degrees
Measurement System
Metric
Number of Coolant Holes
2
Drill Bit Point Type
Conical Point
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 16.1 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.6339, Metric, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.