Zoro Homepage

1/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A03175

  • Zoro # G2529018


product price: $96.49
/ea
Free Shipping & Returns

Key Features

Overall Length
2 374/625 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
15/64 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A03175
Zoro #
G2529018
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
2 374/625 in
Drill Bit Size
1/8 in
Shank Dia.
15/64 in
Flute Length
1 64/625 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
5xD
Shank Length
1 4173/10000 in
Drilling Depth
23.00mm
Drill Point Length
0.0202 in
Maximum Drilling Depth
57/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Application
Metalworking
Number of Pieces
1
Drill Bit Grouping
Drill Bit
List Number
TDS412
Decimal Equivalent
0.1250
Flute Type
Spiral
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Sheeter Drill
No
Measurement System
Fractional Inch
Material Grade - Machining
WK15PD
Drill Bit Point Type
TDS Point
Primary Material Application
Cast Iron
Spiral Direction
Right Hand
Series
TDS412
Primary Material Application ISO Code
K
Number of Coolant Holes
2
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.