Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/64" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A07541

  • Zoro # G2534852


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 59/2500 in
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
5/16 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A07541
Zoro #
G2534852
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 59/2500 in
Drill Bit Size
19/64 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
12xD
Flute Length
4 2047/5000 in
Shank Length
1 4173/10000 in
Drilling Depth
95.00mm
Drill Point Length
0.0629 in
Maximum Drilling Depth
3 47/64 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.2969
Drill Bit Grouping
Drill Bit
List Number
TDS504
Number of Pieces
1
Application
Metalworking
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Sheeter Drill
No
Series
TDS504
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
TDS Point
Number of Coolant Holes
2
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2969, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.