This item is Discontinued.

Widia #2 Carbide 140 Deg. Jobber Length Drill Bit TDS403A05616

#2 Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS403A05616
  • Zoro # G2533820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS403A05616
Zoro #
G2533820
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Wire
Drill Bit Size
#2
Shank Dia.
15/64 in
Overall Length
3 11/16 in
Flute Length
2 3/16 in
Maximum Drilling Depth
1 7/8 in
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Shank Length
1 13/32 in
Drilling Depth
48.00mm
Drill Length Class
Jobber Length
Drill Diameter Tolerance
M7
Drill Point Length
0.0369 in

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.2210
Drill Bit Finish
TiAlN
Material
Carbide
Flute Type
Spiral
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Application
Metalworking
List Number
TDS403
Coolant Through
Yes
Grade
WP20PD
Point Type
TDS Point
Standards
ANSI, DIN 6535,ISO
Helix Angle
28 Degrees
Primary Material Application ISO Code
P
Drill Bit Point Type
TDS Point
Material - Machining
Carbide
Measurement System
Wire
Shank Type - Machining
Straight
Primary Material Application
Steel
Sheeter Drill
No
Series
TDS403
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Finish - Machining
TiAlN
Number of Coolant Holes
2

Description

Jobber Length Drill Bit, Drill Bit Size #2, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2210, Wire, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.