Zoro Homepage

23/32" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS413A18258

  • Zoro # G2528500


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 437/500 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
23/32 in
Number of Flutes
2
Shank Dia.
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS413A18258
Zoro #
G2528500
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 437/500 in
Drill Bit Size
23/32 in
Shank Dia.
25/32 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Flute Length
5 2067/2500 in
Drilling Depth
124.00mm
Shank Length
1 1937/2000 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
4 7/8 in
Drill Point Length
0.1248 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Application
Metalworking
Flute Type
Spiral
List Number
TDS413
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.7188
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Primary Material Application
Cast Iron
Series
TDS413
Number of Coolant Holes
2
Material Grade - Machining
WK15PD
Spiral Direction
Right Hand
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Drill Bit Point Type
TDS Point
Sheeter Drill
No
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 23/32 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.7188, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.