Zoro Homepage

27/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS402A10716

  • Zoro # G2739429


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 6457/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
27/64 in
Number of Flutes
2
Shank Dia.
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS402A10716
Zoro #
G2739429
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 6457/10000 in
Drill Bit Size
27/64 in
Shank Dia.
15/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
2 7953/10000 in
Depth:Dia. Ratio
5xD
Drilling Depth
56.00mm
Shank Length
1 7717/10000 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 13/64 in
Drill Point Length
0.0720 in
Drill Diameter Tolerance
H7

Description

Jobber Length Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.4219, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.