Zoro Homepage

No 3 Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A05500

  • Zoro # G2749999


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Overall Length
94 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
#3
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A05500
Zoro #
G2749999
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
94 mm
Drill Bit Size
#3
Shank Dia.
6 mm
Depth:Dia. Ratio
8xD
Flute Length
56 mm
Drill Bit Dimension Type
Wire
Drilling Depth
48.00mm
Shank Length
36 mm
Drill Diameter Tolerance
H7
Maximum Drilling Depth
48 mm
Drill Point Length
0.9200mm
Drill Length Class
Jobber-Length

Description

Jobber Length Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2165, Wire, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.