Zoro Homepage

3/4" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A19050

  • Zoro # G2750610


product price: $1,012.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 437/500 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
3/4 in
Number of Flutes
2
Shank Dia.
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A19050
Zoro #
G2750610
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 437/500 in
Drill Bit Size
3/4 in
Shank Dia.
25/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
5 2067/2500 in
Depth:Dia. Ratio
8xD
Drilling Depth
124.00mm
Shank Length
1 1937/2000 in
Maximum Drilling Depth
4 7/8 in
Drill Diameter Tolerance
H7
Drill Length Class
Jobber-Length
Drill Point Length
0.1303 in

Description

Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.