Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

37/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS412A14684

  • Zoro # G2525700


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1181/5000 in
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
5/8 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS412A14684
Zoro #
G2525700
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1181/5000 in
Drill Bit Size
37/64 in
Shank Dia.
5/8 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 2677/10000 in
Depth:Dia. Ratio
5xD
Shank Length
1 4449/5000 in
Drilling Depth
63.00mm
Drill Point Length
0.0998 in
Maximum Drilling Depth
2 15/32 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
AlCrN
Shank Type - Machining
Straight
Decimal Equivalent
0.5781
Flute Type
Spiral
List Number
TDS412
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Application
Metalworking
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Series
TDS412
Material Grade - Machining
WK15PD
Sheeter Drill
No
Number of Coolant Holes
2
Primary Material Application ISO Code
K
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 37/64 in, Drill Bit Point Angle 140 Degrees , Carbide, AlCrN, Decimal Equivalent 0.5781, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.