Zoro Homepage

39/64" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit

  • Mfr # TDS402A15479

  • Zoro # G2532019


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 1181/5000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
39/64 in
Number of Flutes
2
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS402A15479
Zoro #
G2532019
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1181/5000 in
Drill Bit Size
39/64 in
Shank Dia.
5/8 in
Flute Length
3 2677/10000 in
Depth:Dia. Ratio
5xD
Drill Bit Dimension Type
Fractional Inch
Drilling Depth
63.00mm
Shank Length
1 4449/5000 in
Drill Diameter Tolerance
M7
Drill Point Length
0.1054 in
Maximum Drilling Depth
2 15/32 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS402
Number of Pieces
1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.6094
Standards
ANSI, DIN 6535, DIN 6537, ISO
Coolant Fed
Coolant Through
Helix Angle
29 Degrees
Drill Bit Point Type
TDS Point
Series
TDS402
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material Grade - Machining
WP20PD
Spiral Direction
Right Hand
Sheeter Drill
No
Primary Material Application
Steel
Number of Coolant Holes
2
Helix Angle - Maximum
29 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 39/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6094, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.