This item is Discontinued.

Widia 41/64" Carbide 140 Deg. Jobber Length Drill Bit TDS453A16271

41/64" Carbide 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS453A16271
  • Zoro # G2907858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS453A16271
Zoro #
G2907858
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
41/64 in
Shank Dia.
18.00 mm
Overall Length
214.00 mm
Flute Length
163.00 mm
Maximum Drilling Depth
144 mm
Depth:Dia. Ratio
8xD
Depth x Dia. Ratio
8xD
Drilling Depth
144.00mm
Shank Length
48.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Drill Point Length
2.8200mm

Details

Drill Bit Grouping
Drill Bit
Item
Jobber Length Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Decimal Equivalent
0.6406
Drill Bit Finish
AlTiN
Flute Type
Spiral
Material
Carbide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
TDS453
Grade
WM15PD
Application
Metalworking
Coolant Through
Yes
Point Type
TDS Point
Standards
ANSI, ISO
Helix Angle
27 Degrees
Drill Bit Point Type
TDS Point
Material Grade - Machining
WM15PD
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Sheeter Drill
No
Material - Machining
Carbide
Primary Material Application ISO Code
M
Finish - Machining
AlTiN
Series
TDS453
Number of Coolant Holes
2
Spiral Direction
Right Hand
Measurement System
Fractional Inch

Description

Jobber Length Drill Bit, Drill Bit Size 41/64 in, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.6406, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.