Zoro Homepage

5/16" Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A07938

  • Zoro # G2534977


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 59/2500 in
Drill Bit Point Angle
132 Degrees
Drill Bit Size
5/16 in
Number of Flutes
2
Shank Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A07938
Zoro #
G2534977
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 59/2500 in
Drill Bit Size
5/16 in
Shank Dia.
5/16 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 2441/5000 in
Depth:Dia. Ratio
12xD
Drilling Depth
96.00mm
Shank Length
1 4173/10000 in
Drill Point Length
0.0663 in
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 49/64 in

Description

Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.