Zoro Homepage

5/8" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A15875

  • Zoro # G2748949


product price: $613.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 7323/10000 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
5/8 in
Number of Flutes
2
Shank Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A15875
Zoro #
G2748949
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 7323/10000 in
Drill Bit Size
5/8 in
Shank Dia.
5/8 in
Flute Length
4 3819/5000 in
Drill Bit Dimension Type
Fractional Inch
Depth:Dia. Ratio
8xD
Shank Length
1 4449/5000 in
Drilling Depth
101.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7
Drill Point Length
0.1083 in
Maximum Drilling Depth
3 31/32 in

Description

Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.