Zoro Homepage

6.20mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A06200

  • Zoro # G2534572


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Drill Bit Point Angle
132 Degrees
Drill Bit Size
6.2 mm
Number of Flutes
2
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A06200
Zoro #
G2534572
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
139 mm
Drill Bit Size
6.2 mm
Shank Dia.
8 mm
Flute Length
97 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
12xD
Shank Length
36 mm
Drilling Depth
82.00mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
M7
Maximum Drilling Depth
82 mm
Drill Point Length
1.3090mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS504
Application
Metalworking
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2441
Flute Type
Spiral
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
26 Degrees
Number of Coolant Holes
2
Series
TDS504
Material Grade - Machining
WU20PD
Primary Material Application ISO Code
K, M, P
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Sheeter Drill
No
Spiral Direction
Right Hand
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
26 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.2 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2441, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.