Zoro Homepage

6.60mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A06600

  • Zoro # G2534618


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Overall Length
139 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
8 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A06600
Zoro #
G2534618
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
139 mm
Drill Bit Size
6.6 mm
Shank Dia.
8 mm
Depth:Dia. Ratio
12xD
Flute Length
99 mm
Drill Bit Dimension Type
Metric
Drilling Depth
84.00mm
Shank Length
36 mm
Drill Point Length
1.3950mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
84 mm
Drill Diameter Tolerance
M7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Application
Metalworking
List Number
TDS504
Decimal Equivalent
0.2598
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Number of Pieces
1
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
27 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Sheeter Drill
No
Series
TDS504
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, P
Drill Bit Point Type
TDS Point
Material Grade - Machining
WU20PD
Measurement System
Metric
Number of Coolant Holes
2
Helix Angle - Maximum
27 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 6.6 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.2598, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.