This item is Discontinued.

Widia 6.70mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS452A06700

6.70mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS452A06700
  • Zoro # G2536027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TDS452A06700
Zoro #
G2536027
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
6.70 mm
Shank Dia.
8.00 mm
Overall Length
91.00 mm
Flute Length
53.00 mm
Maximum Drilling Depth
43 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
43.00mm
Shank Length
36.00 mm
Drill Point Length
1.1300mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.2638
Flute Type
Spiral
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
List Number
TDS452
Coolant Through
Yes
Application
Metalworking
Grade
WM15PD
Point Type
TDS Point
Standards
ANSI, ISO
Helix Angle
28 Degrees
Finish - Machining
AlTiN
Measurement System
Metric
Drill Bit Point Type
TDS Point
Spiral Direction
Right Hand
Series
TDS452
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Number of Coolant Holes
2
Material Grade - Machining
WM15PD
Sheeter Drill
No
Shank Type - Machining
Straight
Material - Machining
Carbide

Description

Jobber Length Drill Bit, Drill Bit Size 6.70 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.2638, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.