Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.50mm Carbide Black/Gold Jobber Length Drill Bit

  • Mfr # TDS504A08500

  • Zoro # G2534922


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
185 mm
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Shank Dia.
10 mm
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS504A08500
Zoro #
G2534922
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
185 mm
Drill Bit Size
8.5 mm
Shank Dia.
10 mm
Flute Length
137 mm
Depth:Dia. Ratio
12xD
Drill Bit Dimension Type
Metric
Drilling Depth
117.00mm
Shank Length
40 mm
Drill Point Length
1.8070mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber-Length
Maximum Drilling Depth
117 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
132 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
List Number
TDS504
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3346
Number of Pieces
1
Application
Metalworking
Flute Type
Spiral
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Material Grade - Machining
WU20PD
Number of Coolant Holes
2
Sheeter Drill
No
Spiral Direction
Right Hand
Series
TDS504
Primary Material Application ISO Code
K, M, P
Measurement System
Metric
Drill Bit Point Type
TDS Point
Helix Angle - Maximum
28 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 8.5 mm, Drill Bit Point Angle 132 Degrees , Carbide, TiAlN, Decimal Equivalent 0.3346, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.