This item is Discontinued.

Widia 8.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit TDS452A08800

8.80mm Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (Discontinued)

  • Mfr # TDS452A08800
  • Zoro # G2536340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDS452A08800
Zoro #
G2536340
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Dimension Type
Metric
Drill Bit Size
8.80 mm
Shank Dia.
10.00 mm
Overall Length
103.00 mm
Flute Length
61.00 mm
Maximum Drilling Depth
49 mm
Depth:Dia. Ratio
5xD
Depth x Dia. Ratio
5xD
Drilling Depth
49.00mm
Shank Length
40.00 mm
Drill Diameter Tolerance
M7
Drill Length Class
Jobber Length
Drill Point Length
1.50mm

Details

Item
Jobber Length Drill Bit
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
Black and Gold Oxide
Decimal Equivalent
0.3465
Flute Type
Spiral
Material
Carbide
Finish
Black and Gold Oxide
Coolant Fed
Coolant Through
Cutting Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Point Type
TDS Point
Coolant Through
Yes
List Number
TDS452
Application
Metalworking
Grade
WM15PD
Standards
ANSI, ISO
Helix Angle
28 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
M
Sheeter Drill
No
Shank Type - Machining
Straight
Finish - Machining
AlTiN
Primary Material Application
Stainless Steel
Number of Coolant Holes
2
Measurement System
Metric
Material - Machining
Carbide
Series
TDS452
Material Grade - Machining
WM15PD
Drill Bit Point Type
TDS Point

Description

Jobber Length Drill Bit, Drill Bit Size 8.80 mm, Drill Bit Point Angle 140 Degrees , Carbide, AlTiN, Decimal Equivalent 0.3465, Metric, Drill Bit Point Type TDS Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.