Shop WIDIA
See all product information
Create Account
90 DEG SHOULDER MILLS
- Mfr # 6901185
- Zoro # G310411494
product price:Â
$
16.15
/ea
Sold in multiples of 5 for
$80.75
Key Features
Insert Style
AONT
Insert Size
10
Corner Radius
0.0312 in
Primary Material Application ISO Code
M, P
Coating Process
CVD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6901185
- Zoro #
- G310411494
- UPC #
- 4064182709119
- Country of Origin
- Germany
- Item
- Shoulder Mill Insert
- Insert Style
- AONT
- Primary Material Application ISO Code
- M, P
- Coating Process
- CVD
- Cutting Application
- Blank Ramping, Face Milling, Indexable Milling Radial, Plunge Milling, Pocketing, Side Milling Slotting, Square End Side Milling/Shoulder Milling, Square End Slotting
- Secondary Material Application ISO Code
- K, S
- Features
- Optimal Performance
- Measurement System
- Decimal Inch
- ISO Number
- AONT10T308MM
- Finish - Machining
- TiN+TiCN+Al2O3
- Number of Cutting Edges
- 2
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Primary Material Application
- Stainless Steel, Steel
- Material - Machining
- Carbide
- Manufacturer Grade
- WP35CM
- For Use With
- M680 Series 90 Degrees Shoulder Mills
- ANSI Code
- AONT10T308MM
- Compatible Product Type
- M680 Series 90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 10
- Corner Radius
- 0.0312 in
- Width
- 0.2970 in
- Cutting Edge Length
- 0.4110 in
- Thickness
- 0.1563 in
- Depth of Cut
- 0.0394 in
- Fits Chest Size
- Optimal Performance
Description
Shoulder Mill Insert, AONT10T308MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.