Shop WIDIA

Parallelogram XPHT Carbide

  • Mfr # 2029073
  • Zoro # G3875914

product price: 
$
21.79
/ea
Sold in multiples of 5 for $108.95

Key Features

Insert Style
XPHT
Insert Shape
Parallelogram
Insert Size
160440
Insert Material
Carbide
Corner Radius
4.00mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2029073
Zoro #
G3875914
UPC #
4021169061134
Country of Origin
United States
Item
Parallelogram Milling Insert
Insert Style
XPHT
Insert Shape
Parallelogram
Insert Material
Carbide
Chip-Breaker
Yes
Lead Angle
45 Degrees
Rake
20 Degrees
ISO Number
XPHT160440AL
Grade
THM
Cutting Direction
Right Hand
For Use With
M680 Series 0 Degrees /90 Degrees Shoulder Mills
Mounting Style
Taper Screw
Series
M680
For Toolholder
M680D150Z04S075XP16, M680D200Z03S075XP16, M680D200Z04S075XP16, M680D200Z05S075XP16, M680D250Z03S100XP16, M680D250Z05S100XP16, M680D300Z03S100XP16, M680D300Z06S100XP16, M680D400Z04S125XP16, M680D400Z04S150XP16, M680D400Z07S125XP16, M680D400Z08S150XP16, M680D500Z05S150XP16, M680D500Z08S150XP16, M680D600Z06S200XP16, M680D600Z09S150XP16, M680D600Z10S200XP16, M680D800Z12S250XP16
Number of Cutting Edges
2
Included Angle
80 Degrees
Secondary Material Application ISO Code
K, S
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Shape
Parallelogram
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Primary Material Application ISO Code
N
Chip-Breaker Code
AL
Insert Holding Type
Taper Screw
Manufacturer Grade
THM
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Style
On One Side
ANSI Code
XPHT160440AL
Secondary Material Application
Cast Iron, Nickel, Titanium
Clearance Angle
11 Degrees
Compatible Product Type
M680 Series 0 Degrees /90 Degrees Shoulder Mills

Dimensions

Insert Size
160440
Corner Radius
4.00mm
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1835"
Width
9.80mm
Thickness
0.1835 in
Cutting Edge Length
15.67mm
Through Hole Inside Dia.
4.40mm

Description

Parallelogram Milling Insert, 20 Degrees , XPHT160440AL, AL, On One Side, 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.