Shop WIDIA
See all product information
Create Account
90 Degrees SHOULDER MILLS
- Mfr # 6843994
- Zoro # G710411483
product price:Â
$
22.45
/ea
Sold in multiples of 5 for
$112.25
Key Features
Insert Style
XPHT
Insert Size
335
Corner Radius
0.0781 in
Cutting Application
Blank Ramping, Face Milling, Indexable Milling Radial, Plunge Milling, Pocketing, Side Milling Slotting, Square End Side Milling/Shoulder Milling, Square End Slotting
Thickness
0.1875 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6843994
- Zoro #
- G710411483
- UPC #
- 4064182640788
- Country of Origin
- Germany
- Item
- Shoulder Mill Insert
- Insert Style
- XPHT
- Cutting Application
- Blank Ramping, Face Milling, Indexable Milling Radial, Plunge Milling, Pocketing, Side Milling Slotting, Square End Side Milling/Shoulder Milling, Square End Slotting
- Primary Material Application ISO Code
- M, P
- Number of Cutting Edges
- 2
- Manufacturer Grade
- WP35CM
- Secondary Material Application
- Cast Iron, High-Temperature Alloys
- Finish - Machining
- TiN+TiCN+Al2O3
- Features
- Optimal Performance
- Primary Material Application
- Stainless Steel, Steel
- Secondary Material Application ISO Code
- K, S
- ANSI Code
- XPHT335
- For Use With
- M680 Series 90 Degrees Shoulder Mills
- Coating Process
- CVD
- Measurement System
- Decimal Inch
- Material - Machining
- Carbide
- ISO Number
- XPHT160420
- Compatible Product Type
- M680 Series 90 Degrees Shoulder Mills
Dimensions
- Insert Size
- 335
- Corner Radius
- 0.0781 in
- Thickness
- 0.1875 in
- Depth of Cut
- 0.0197 in
- Cutting Edge Length
- 0.6169 in
- Width
- 0.3750 in
- Fits Chest Size
- Optimal Performance
Description
Shoulder Mill Insert, XPHT335
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.