Shop WIDIA

Square Milling Insert Square SPNT

  • Mfr # 2029794
  • Zoro # G3875969

product price: 
$
12.35
/ea
Sold in multiples of 5 for $61.75

Key Features

Insert Style
SPNT
Insert Shape
Square
Insert Size
120408
Corner Radius
1/32 in
Mounting Hole Dia.
0.2165 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2029794
Zoro #
G3875969
UPC #
4021169299346
Country of Origin
Germany
Item
Square Milling Insert
Insert Style
SPNT
Insert Shape
Square
Mounting Style
Taper Screw
Chip-Breaker
Yes
Rake
10 Degrees
ISO Number
SPNT120408
Grade
TN7525
Inscribed Circle
1/2 in
Cutting Direction
Neutral
Series
M25
Manufacturer Grade
TN7525
ANSI Code
SPNT120408
Primary Material Application
Steel
Coating Process
CVD
Included Angle
90 Degrees
Cutting Application
Milling
Shape
Square
Secondary Material Application ISO Code
M
Material - Machining
Carbide
Insert Holding Type
Taper Screw
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
11.5 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Finish - Machining
TiN

Dimensions

Insert Size
120408
Corner Radius
1/32 in
Mounting Hole Dia.
0.2165 in
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2165 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm

Description

Square Milling Insert, Inscribed Circle 1/2 in, 10 Degrees , SPNT120408, On One Side, 11.5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.