Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/64" Carbide 140 Deg. Jobber Length Drill Bit

  • Mfr # VDS403A03571

  • Zoro # G2749719


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 7/100 in
Drill Bit Point Angle
140 Degrees
Drill Bit Size
9/64 in
Number of Flutes
2
Shank Dia.
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDS403A03571
Zoro #
G2749719
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 7/100 in
Drill Bit Size
9/64 in
Shank Dia.
15/64 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
1 57/100 in
Drilling Depth
33.00mm
Shank Length
1 21/50 in
Maximum Drilling Depth
1 19/64 in
Drill Point Length
0.0230 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H7

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
Decimal Equivalent
0.1406
Drill Bit Grouping
Drill Bit
Application
Multipalyer PVD TiAlN for A Wide Range of Materials, Including In Steels, Stainless Steels, Cast Irons, Non-Ferrous Materials, High-Temperature Alloys
List Number
403
Standards
ANSI, DIN 6535,ISO
Coolant Fed
Coolant Through
Helix Angle
31 Degrees
Primary Material Application ISO Code
K, M, N, P, S
Material Grade - Machining
WU25PD
Primary Material Application
Aluminum, Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Series
VDS403
Spiral Direction
Right Hand
Number of Coolant Holes
2
Measurement System
Fractional Inch
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Helix Angle - Maximum
31 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.1406, Fractional Inch, Drill Bit Point Type Conical Point, Coolant Through, Number of Coolant Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.