Shop WIDIA
See all product information
Create Account
A/B Grooving Insert, AGD15605, CG5
- Mfr # 2836524
- Zoro # G3596781
product price:Â
$
75.79
/ea
Key Features
Style
AGD
Chip-Breaker
No
Grade
CG5
Cutting Direction
Right Hand
Insert Style
AGD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2836524
- Zoro #
- G3596781
- UPC #
- 4021169540646
- Country of Origin
- United States
- Item
- Parting and Grooving Insert
- Style
- AGD
- Chip-Breaker
- No
- Grade
- CG5
- Cutting Direction
- Right Hand
- Insert Style
- AGD
- Application
- Grooving
- Primary Material Application ISO Code
- M, P, S
- Secondary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Copper
- Primary Material Application
- Nickel, Stainless Steel, Steel, Titanium
- Measurement System
- Decimal Inch
- Secondary Material Application ISO Code
- K, N
Description
Parting and Grooving Insert, Right Hand
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.